References
Facom:MODM.440J5SLS
Rubix:2588612
EAN:3662424050008

Product details : FACOM SLS 5 PIECE 440 WRENCH SET 27 TO 34MM IN FOAM MODULE
The reference MODM.440J5SLS combines 5 large-size metric combination wrenches, from 27 mm to 34 mm, equipped with the SLS attachment solution. They are housed in a two-tone foam module that makes it easy to spot a missing tool.
Characteristics :
This 5-piece metric combination wrench module shares the design of the 440 range: an open end angled at 15° relative to the handle axis, combined with a ring head also angled at 15° relative to the handle plane, facilitates access to hard-to-reach fasteners. The ring end, with a 12-point OGV® profile, distributes the tightening force over the nut while protecting it, and the ring clearance improves access to recessed fasteners. Each wrench is suitable for common tightening and loosening applications and features a satin-chrome finish.
The SLS attachment solution, with its FACOM-tested swaged sliding cable, secures the tool against accidental drops without hindering its handling, making it suitable for work at height.
The two-layer foam storage, red on the bottom and black on top, indicates the presence or absence of each wrench at a glance, a useful marker in FOD-sensitive environments. This module complements the MODM.440J17SLS 17-wrench module (6 mm to 24 mm) to cover larger diameters, and integrates with the same modular storage system as well as the CHRONO XL, CHRONO+, JET XL and JET+ tool trolleys.
Specifications :
- Reference: MODM.440J5SLS.
- Number of wrenches: 5.
- Available sizes (mm): 27, 29, 30, 32 and 34.
- Head type: combination, open end on one side, 12-point ring end on the other, OGV® profile.
- Open end angle: 15° relative to the handle axis.
- Ring head angle: 15° relative to the handle plane.
- Finish: satin-chrome.
- Storage: two-layer foam module, red layer on the underside and black layer on the top side.
- Compatibility: modular storage system; CHRONO XL, CHRONO+, JET XL and JET+ tool trolleys.
Standards :
- ISO 691: standard governing wrench openings and associated dimensional tolerances.
- ISO 1711-1: standard specifying the technical specifications and expected mechanical strength of tightening wrenches.
- ISO 3318: standard limiting the width envelope of open and polygonal wrench heads.
- ISO 7738: standard governing the overall length and maximum head thickness of combination tightening wrenches.
Characteristics :
This 5-piece metric combination wrench module shares the design of the 440 range: an open end angled at 15° relative to the handle axis, combined with a ring head also angled at 15° relative to the handle plane, facilitates access to hard-to-reach fasteners. The ring end, with a 12-point OGV® profile, distributes the tightening force over the nut while protecting it, and the ring clearance improves access to recessed fasteners. Each wrench is suitable for common tightening and loosening applications and features a satin-chrome finish.
The SLS attachment solution, with its FACOM-tested swaged sliding cable, secures the tool against accidental drops without hindering its handling, making it suitable for work at height.
The two-layer foam storage, red on the bottom and black on top, indicates the presence or absence of each wrench at a glance, a useful marker in FOD-sensitive environments. This module complements the MODM.440J17SLS 17-wrench module (6 mm to 24 mm) to cover larger diameters, and integrates with the same modular storage system as well as the CHRONO XL, CHRONO+, JET XL and JET+ tool trolleys.
Specifications :
- Reference: MODM.440J5SLS.
- Number of wrenches: 5.
- Available sizes (mm): 27, 29, 30, 32 and 34.
- Head type: combination, open end on one side, 12-point ring end on the other, OGV® profile.
- Open end angle: 15° relative to the handle axis.
- Ring head angle: 15° relative to the handle plane.
- Finish: satin-chrome.
- Storage: two-layer foam module, red layer on the underside and black layer on the top side.
- Compatibility: modular storage system; CHRONO XL, CHRONO+, JET XL and JET+ tool trolleys.
Standards :
- ISO 691: standard governing wrench openings and associated dimensional tolerances.
- ISO 1711-1: standard specifying the technical specifications and expected mechanical strength of tightening wrenches.
- ISO 3318: standard limiting the width envelope of open and polygonal wrench heads.
- ISO 7738: standard governing the overall length and maximum head thickness of combination tightening wrenches.
Strengths
- The SLS solution retains the tool in the event of an accidental drop, an advantage for work at height.
- The visual identification provided by the two-layer storage speeds up inventory checks, even for large wrenches.
- The 12-point ring with OGV® profile reduces nut wear while ensuring effective tightening.
- The open end angled at 15° provides access to fasteners located in confined spaces.
- Integration into the modular storage system simplifies workstation organization, consistent with the rest of the SLS range.
- The large sizes, from 27 mm to 34 mm, complement the 17-wrench module to cover an extended tightening set from 6 mm to 34 mm.
- The visual identification provided by the two-layer storage speeds up inventory checks, even for large wrenches.
- The 12-point ring with OGV® profile reduces nut wear while ensuring effective tightening.
- The open end angled at 15° provides access to fasteners located in confined spaces.
- Integration into the modular storage system simplifies workstation organization, consistent with the rest of the SLS range.
- The large sizes, from 27 mm to 34 mm, complement the 17-wrench module to cover an extended tightening set from 6 mm to 34 mm.
Applications
This module is intended for tasks requiring large-size wrenches. Several contexts stand out: maintenance of heavy industrial equipment, where tightening diameters frequently exceed 24 mm; work at height on structures or installations, where the SLS solution limits dropped objects; and FOD-sensitive sectors, notably aerospace, where immediate visual identification of a missing tool is critical.
Technical specifications
Attributes
| Number of elements | 5 |
|---|---|
| Material | foam |
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 450.88 excl. VAT
/ Each
£ 541.06 incl. VAT
- Delivery usually within ( 14 ) days
