Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Voltage detector screwdriver
GEDORE 4615 3 VOLTAGE TESTER
GEDORE 4615 3 VOLTAGE TESTER
4615 voltage test screwdriver
References
gedore:
4615 3
rubix:
399A5620
manufacturer :
6699110
ean:
4010886669914
Technical specifications
Blade length
60
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 4615 3 VOLTAGE TESTER
For 220-250 Volt alternating current. Blade nickel-plated, fully insulated according to DIN VDE 0680-6. 4615-3 with metal clip and yellow cap.
Technical specifications
Attributes
Logistic Weight
22
g
Blade length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.57
excl. VAT
/
Each
£
6.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TERMINAL SCREWDRIVER VOLTAGE DETECTOR 220-250 V DIMENS 3X60MM
GEDORE 4611 VOLTAGE TESTER
WERA 005655 247 VOLTAGE TESTER 3.0/70 K'FORM+
FACOM AV.HT1CPB LOW VOLTAGE DETECTOR SCREWDRIVERS
FACOM AV.HT2C LOW VOLTAGE DETECTOR SCREWDRIVERS 110250V
GEDORE 4615 3,5 3.5 VOLTAGE TESTER 4615-3.5
BAHCO 8045LVDE VOLTAGE TESTER VDE 5X3 5X42
GEDORE VDE2160PH-1 SCREWDRIVER
STANLEY 1-65-411 FATMAX SCREWDRIVER INS SLOT 3.5 X 75
ROEBUCK 01380 1000V INSULATED 1/2IN DRIVE SOCKET 13MM
BAHCO BE-8710S SCREWDRIVER ERGO IEC COMBI PZ1X80
ROEBUCK 1000V INSULATED NO.1 POZI X 8 INCH SCREWDRIVER
KNIPEX 0826185 NEEDLE-NOSE COMBINATION PLIERS 185MM
ITL 07208 1000V INSULATED 1/4IN DRIVE SOCKET 8MM
KNIPEX 8806250SB ALLIGATOR WATER PUMP PLIERS 250MM