Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Voltage detector screwdriver
GEDORE 4611 VOLTAGE TESTER
GEDORE 4611 VOLTAGE TESTER
Voltage tester 4611
References
gedore:
4611
rubix:
399A5621
manufacturer :
6698650
ean:
4010886669860
Technical specifications
Blade length
55
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 4611 VOLTAGE TESTER
Voltage tester 6-24 V, slotted 3 mm For 6-24 Volt With cable and alligator crimp
Technical specifications
Attributes
Logistic Weight
26
g
Blade length
55
mm
Length
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.42
excl. VAT
/
Each
£
11.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 4615 3 VOLTAGE TESTER
WERA 005655 247 VOLTAGE TESTER 3.0/70 K'FORM+
ROEBUCK TERMINAL SCREWDRIVER VOLTAGE DETECTOR 220-250 V DIMENS 3X60MM
GEDORE 4615 3,5 3.5 VOLTAGE TESTER 4615-3.5
BAHCO 8045LVDE VOLTAGE TESTER VDE 5X3 5X42
FACOM AV.HT2C LOW VOLTAGE DETECTOR SCREWDRIVERS 110250V
FACOM AV.HT1CPB LOW VOLTAGE DETECTOR SCREWDRIVERS
KLEIN TOOLS VDV226-107 COMPACT RATCHETING MODULAR CRIMPER (L)133
KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
ROEBUCK 00111 1000V INSULATED 7IN/180MM DIAGONAL CUTTING PLIERS
BAHCO BE-8800S SCREWDRIVER ERGO IEC PZ0X75
KNIPEX 169502SB ERGOSTRIP DISMANTLING TOOL LEFT HANDED 135MM
BAHCO 8820SL-2P 2 BLADES INSULATED PZ2 X 100
ITL 07200 1000V INSULATED 1/4IN DRIVE SOCKET 4MM
KNIPEX 8606250SB KINIPEX PLIERS WRENCH 250MM