Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK MACHINISTS SCREWDRIVER 250 X 8.0MM
ROEBUCK MACHINISTS SCREWDRIVER 250 X 8.0MM
Screwdriver Roebuck
References
roebuck:
TB-10
rubix:
215108
Technical specifications
Blade length
250
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK MACHINISTS SCREWDRIVER 250 X 8.0MM
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Square bar, flared tip.
Technical specifications
Attributes
Blade length
250
mm
Diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.44
excl. VAT
/
Each
£
8.93
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 118039 2067 SCREWDRIVER TX4/40 K'FORM MICRO
BAHCO 7400TORX-E14 SOCKET 3/8IN
INGERSOLL RAND AP41H 1/2IN PIN SPINDLE ATTACHMENT
BAHCO BE-8350 SCREWDRIVER ERGO 5MM X 1 X 25MM SLOTTED
WERA 051493 838 RA M RATCHETING SCREWDRIVER HANDLE
SANDVIK 5680 046-02 KEY 5764131
FACOM SCREWDRIVER ATHH.P3
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 200 X 5.0MM
WERA 028012 367 SCREWDRIVER TORX TX25/100 K'FORM+
FACOM ATP2X35 PRO-TWIST SCREWDRIVER PHILLIPS 2 X 35 MM
WERA 118070 2054 SCREWDRIVER HEX 2.5/60 K'FORM MICRO
WERA 028005 367 SCREWDRIVER TORX TX10/80 K'FORM+
WERA 118180 2067 SCREWDRIVER HF TX4/40 K'FORM MICRO
BAHCO BE-8251 SCREWDRIVER ERGO 1.0X6X150
BAHCO BE-8020L SCREWDRIVER ERGO 0.5X3X75