Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK ELECTRONIC SCREWDRIVER 75 X 3.2MM
ROEBUCK ELECTRONIC SCREWDRIVER 75 X 3.2MM
Screwdriver Roebuck
References
roebuck:
CL 101 03
rubix:
078280
Technical specifications
Blade length
75
mm
Product details
Technical specifications
Product details : ROEBUCK ELECTRONIC SCREWDRIVER 75 X 3.2MM
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade, parallel tip, un-sleeved.
Technical specifications
Attributes
Blade length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.95
excl. VAT
/
Each
£
1.14
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM ATWHH2X75 PRO-TWIST SCREWDRIVER HE X 2 X 75 MM
FACOM ATP2X125 PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM
WERA 027930 300 TORQUE INDICATOR TX6/65 0.6NM K'FORM
GEDORE TORX T9 SCREWDRIVER 2163 BTX T9
DRAPER EXPERT 22322 IMPACT SCREWDRIVER SET 12PCS
WERA 028015 367 SCREWDRIVER TORX TX30/115 K'FORM+
CONTRACTOR 1ST PH NO3X200 SCREWDRIVER
FACOM 84E.0,9X35 MICROTECH HEX DRIVE 84E.0.9X35
WERA 110104 334 SCREWDRIVER SLOTTED 1.6/10.0/200 K'FORM+
WERA 032003 3335 SCREWDRIVER SLOTTED 0.8/4/100 K'FORM STAINLESS
FACOM ATHH.6,5X175 S/DRIV ATHH.65X175
BAHCO 902T-110-175 NUT DRIVER T-HANDLE 11 X 175
BAHCO BE-7811 NUT DRIVER ERGO
WERA 009341 355SK SCREWDRIVER PZ1/80 K'FORM+
WERA 029445 395 NUTSPINNER 14/125 K'FORM+