GEDORE 2163 TXB T20 3C-SCREWDRIVER TORX


3-C screwdriver TORX 2163 TXB

References
gedore:2163 TXB T20
rubix:399A5584
manufacturer :6678110
ean:4010886806838
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeT20
Blade length100 mm
See all Specifications

Product details : GEDORE 2163 TXB T20 3C-SCREWDRIVER TORX


3C-Screwdriver TORX T20 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight60 g
ImprintTorx
Imprint sizeT20
Blade length100 mm
Length185 mm
FinishingTempered
Weight60 g
Show UNSPSC/ECL@SS
£ 11.62 excl. VAT
/ Each
£ 13.94 incl. VAT
  • Usually arrives within 14 working days