Scribers
Filter Options
Categories
scribers (7)
Brand
draper
(1)
facom
(4)
mitutoyo
(2)
7 Product(s) with 7 variant(s):
FACOM 234A.S SCRIBER
- facom:234A.S
- rubix:233A2163
- ean:3662424078606
- Delivery usually within ( 14 ) days
- Use:tracing
- Material:hardened steel
£ 3.66 excl. VAT
/ Each
FACOM 234A SCRIBERS
- facom:234A
- rubix:395A5302
- ean:3662424078675
- Delivery usually within ( 14 ) days
- Use:precise tracing on plate or profile
- Material:hardened steel
£ 6.50 excl. VAT
/ Each
FACOM DELA.1589.00A PEN TYPE CARBIDE SCRIBER 210MM
- facom:DELA.1589.00A
- rubix:239A2473
- ean:3662424078620
- Delivery usually within ( 14 ) days
- Use:precise tracing on plate or profile
£ 8.78 excl. VAT
/ Each
FACOM 236A 236A SCRIBER
- facom:236A
- rubix:251A5340
- ean:3662424078682
- Delivery usually within ( 14 ) days
- Use:precise tracing on plate or profile
£ 7.26 excl. VAT
/ Each
DRAPER 34104 ENGNR POCKET SCRIBER
- draper:34104
- rubix:157A5819
- manufacturer :34104
- Delivery usually within ( 7 ) days
- Use:scribing and marking of reference lines, especially before machining, on metal, wood, plastics and laminates.
£ 7.50 excl. VAT
/ Each
MITUTOYO 07GZA000 CARBIDE TIPPED SCRIBER
- mitutoyo:07GZA000
- rubix:80340202
- ean:4946368001685
- Usually arrives within 14 working days
- Use:height gauge
£ 48.98 excl. VAT
/ Each
MITUTOYO 05HZA148 BALL OFFSET PROBE QM-HEIGHT
- mitutoyo:05HZA148
- rubix:259A2684
- ean:4946368802442
- Usually arrives within 14 working days
£ 61.97 excl. VAT
/ Each








