Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Plotting
Scribers
FACOM 234A SCRIBERS
FACOM 234A SCRIBERS
190 mm steel scribing tip
References
facom:
234A
rubix:
395A5302
ean:
3662424078675
Technical specifications
Use
precise tracing on plate or profile
Product details
Technical specifications
Product details : FACOM 234A SCRIBERS
Treated chrome-vanadium steel. Double point: Ø 4 mm. Length: 190 mm. Finish: polished chrome.
Technical specifications
Attributes
Use
precise tracing on plate or profile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.50
excl. VAT
/
Each
£
7.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 236A 236A SCRIBER
VITREX 102075 TILE SCRIBE
FACOM 234A.S SCRIBER
MITUTOYO 07GZA000 CARBIDE TIPPED SCRIBER
FACOM DELA.1589.00A PEN TYPE CARBIDE SCRIBER 210MM
MOORE & WRIGHT DIVIDER POWDER COATED 6 INCH / 150MM
FACOM 236A 236A SCRIBER
IRWIN MARPLES MARKING GAUGE TMR2049
STANLEY 2-47-064 M/E STYRENE MARKING GAUGE
VITREX 102075 TILE SCRIBE
IRWIN MARPLES MORTICE AND MARKING GAUGE
FACOM 234A.S SCRIBER
MITUTOYO 07GZA000 CARBIDE TIPPED SCRIBER
FACOM DELA.1589.00A PEN TYPE CARBIDE SCRIBER 210MM