FACOM DELA.1589.00A PEN TYPE CARBIDE SCRIBER 210MM
Carbide scribing tip 150 mm
See technical informationReferences
Facom:DELA.1589.00A
Rubix:239A2473
EAN:3662424078620

Product details : FACOM DELA.1589.00A PEN TYPE CARBIDE SCRIBER 210MM
Hexagonal steel body with clip. Resharpenable tip, length: 12 mm, Ø 2.5 mm. Length: 150 mm.
Technical specifications
Attributes
| Use | precise tracing on plate or profile |
|---|---|
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
- Delivery usually within ( 14 ) days
