FACOM 234A.S SCRIBER

Scribing tip with interchangeable steel points

See technical information

References

Facom:234A.S
Rubix:233A2163
EAN:3662424078606
brand logo

Technical specifications

Usetracing
Materialhardened steel
See all Specifications

Product details : FACOM 234A.S SCRIBER


High-speed steel treated tips.
Tips : Ø 4 mm.
Body: Ø 8 mm.
Length: 260 mm. Set of 2 spare tips: 234.SP2.

Technical specifications


Attributes
Usetracing
Materialhardened steel
Length260 mm
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
  • Delivery usually within ( 14 ) days