References
Facom:236A
Rubix:251A5340
EAN:3662424078682

Product details : FACOM 236A 236A SCRIBER
Tungsten carbide tip. Octagonal body: Ø 12 mm. Length: 180 mm.
Applications
For tracing on hardened workpieces Ø 2 mm.
Technical specifications
Attributes
| Use | precise tracing on plate or profile |
|---|---|
| Length | 180 mm |
Show UNSPSC/ECL@SS
£ 7.26 excl. VAT
/ Each
£ 8.71 incl. VAT
- Delivery usually within ( 14 ) days
