BOSCH 11MM MASONARY DRILL 2608831031
SDS-plus-3 drill bits for hammer drills
See technical informationReferences
Bosch:2608831031
Rubix:123A2891
EAN:6949509209627




Technical specifications
| Total length | 160 mm |
|---|---|
| Drilling diameter | 11 mm |
| Length of cut | 100 mm |
Product details : BOSCH 11MM MASONARY DRILL 2608831031
For masonry and concrete. For all SDS-plus drills.
Technical specifications
Attributes
| Total length | 160 mm |
|---|---|
| Drilling diameter | 11 mm |
| Length of cut | 100 mm |
| Body material | hss |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Usually arrives within 14 working days