SDS-plus-3 drill bits for hammer drills
Total length | 300 mm |
---|---|
Drilling diameter | 18 mm |
Length of cut | 250 mm |
Total length | 300 mm |
---|---|
Drilling diameter | 18 mm |
Length of cut | 250 mm |
Body material | HSS |
Type of tail | Cylindrical |
Usually arrives within 14 working days