Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG ALS12.0X160 A-LINE 12.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)12
ARMEG ALS12.0X160 A-LINE 12.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)12
A-Line
References
armeg:
ALS12.0X160
rubix:
234A9398
Technical specifications
Total length
160
mm
Drilling diameter
12
mm
Length of cut
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ALS12.0X160 A-LINE 12.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)12
a-line 12.0 x 160 SDS Plus Drill (L)160 mm x (Dia)12.0 mm
Technical specifications
Attributes
Total length
160
mm
Drilling diameter
12
mm
Length of cut
100
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.68
excl. VAT
/
Each
£
3.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG ALS10.0X160 A-LINE 10.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)10
ROEBUCK 866768 SDSPLUS TRIAX CONCRETE DRILL BITS 6 X 160 MM PK12
DEWALT DT9545-QZ SDS-PLUS MASONRY DRILL BIT 10 X 460MM
ARMEG S20.0X1000 20.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ROEBUCK 853874 DRILL-BIT SDS MAX 42 X L540 MM
ARMEG 9A10.0X225GR 10MM A-TAPER GUIDE ROD
ARMEG D115B4BSP1/2 SDS CHUCK EXT 115MM
ROEBUCK 652534 DRILL-BIT SDS MAX 16 X 200 MM
ARMEG PZ05.5X150 5.5MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)5.5 MM
ROEBUCK 652536 DRILL-BIT SDS MAX 20 X 400 MM
ROEBUCK 652522 CYLINDRICAL CONCRETE DRILL-BIT 4 MM
DEWALT DT9581-QZ SDS-PLUS MASONRY DRILL BIT 16 X 300MM
IRWIN SPEED HAMMER PLUS DRILL BIT 8.0 X 210MM
ROEBUCK 853493 CONCRETE SDS PLUS TRIAX DRILL 18 X 310 MM
DEWALT DT9555-QZ SDS-PLUS MASONRY DRILL BIT 12 X 300MM