Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
BOSCH 2608831008 SDS-PLUS 3; 6 X 100 X 165 MM
BOSCH 2608831008 SDS-PLUS 3; 6 X 100 X 165 MM
SDS-plus-3 drill bits for hammer drills
References
bosch:
2608831008
rubix:
2577926
ean:
6949509209399
Technical specifications
Total length
160
mm
Drilling diameter
6
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608831008 SDS-PLUS 3; 6 X 100 X 165 MM
For masonry and concrete. For all SDS-plus drills.
Technical specifications
Attributes
Total length
160
mm
Drilling diameter
6
mm
Length of cut
100
mm
Body material
HSS
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.72
excl. VAT
/
Each
£
3.26
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DT9568-QZ SDS-PLUS MASONRY DRILL BIT 14 X 260MM
ARMEG S12.0X450 12.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)12
IRWIN SPEED HAMMER PLUS DRILL BIT 8.0 X 210MM
DEWALT DT9604-QZ SDS-PLUS MASONRY DRILL BIT 22 X 450MM
ROEBUCK 866760 MAX SDS DRILL BIT 45 X 540 MM
BOSCH 2608831016 SDS-PLUS 3; 7 X 100 X 165 MM
ROEBUCK 853874 DRILL-BIT SDS MAX 42 X L540 MM
ROEBUCK 652522 CYLINDRICAL CONCRETE DRILL-BIT 4 MM
ARMEG S05.0X110 5.0 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)5.0
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 160MM
ROEBUCK 866770 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 260 MM PK12
DEWALT DT9520-QZ SDS MASONRY DRILL 6.5 X 160MM
ROEBUCK 853478 CONCRETE SDS PLUS TRIAX DRILL 5 X 110 MM
ROEBUCK 652525 CYLINDRICAL CONCRETE DRILL-BIT 8 MM
ROEBUCK 853479 CONCRETE SDS PLUS TRIAX DRILL 6 X 110 MM