ROEBUCK 866767 SDSPLUS TRIAX CONCRETE DRILL BITS 6 X 110 MM PK12
Set of 12 sds-plus “triax” concrete drill bits
See technical informationSee documentsReferences
Roebuck:866767
Rubix:216A6159
EAN:3660338208492


Technical specifications
| Total length | 110 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 50 mm |
Documents
Product details : ROEBUCK 866767 SDSPLUS TRIAX CONCRETE DRILL BITS 6 X 110 MM PK12
Set of 12 sds-plus “triax” concrete drill bits
Technical specifications
Attributes
| Total length | 110 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 50 mm |
| Body material | steel |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 61.25 excl. VAT
/ Each
£ 73.50 incl. VAT
- Usually arrives within 14 working days