Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S25.0X1000 25.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ARMEG S25.0X1000 25.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
SDS+ QFDS
References
armeg:
S25.0X1000
rubix:
234A9409
Technical specifications
Total length
1000
mm
Drilling diameter
25
mm
Length of cut
950
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG S25.0X1000 25.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
25.0 x 1000 Premium SDS Plus Drill (L)1000 mm x (Dia)25.0 mm
Technical specifications
Attributes
Total length
1000
mm
Drilling diameter
25
mm
Length of cut
950
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.18
excl. VAT
/
Each
£
93.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 652541 DRILL-BIT SDS MAX 32 X 400 MM
ROEBUCK 652540 DRILL-BIT SDS MAX 28 X 400 MM
ROEBUCK 652534 DRILL-BIT SDS MAX 16 X 200 MM
BOSCH 9X120MM MASONARY BIT 2608597664
ARMEG S06.5X160 6.5 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.5
ARMEG ALS05.0X160 A-LINE 5.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.0
BOSCH 1618596164 SDS-PLUS DRILL 5 X 110MM
ARMEG S08.0X160 MASONRY DRILL BIT
ROEBUCK 853480 CONCRETE SDS PLUS TRIAX DRILL 6 X 160 MM
DEWALT DT9400-QZ SDS-MAX MASONRY DRILL BIT 12 X 340MM
DEWALT DT9515-QZ SDS MASONRY DRILL 6 X 160MM
ARMEG ALS08.0X160 8 X 16 ALINE SDS PLUS HAMMER DRILL BIT (L)160 MM X (
ARMEG S16.0X450 16.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)16
DEWALT DT9549-QZ SDS-PLUS MASONRY DRILL BIT 11 X 210MM
DEWALT DT6693-XJ 16X200MM MASONRY DRILL