Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
FACOM 2070.E18 120-PIECE SET OF ELECTRONIC TOOLS - METAL TOOLBOX
FACOM 2070.E18 120-PIECE SET OF ELECTRONIC TOOLS - METAL TOOLBOX
Tool composition Facom
References
facom:
2070.E18
rubix:
270A2222
ean:
3148515522406
Technical specifications
Number of elements
93
Product details
Technical specifications
Product details : FACOM 2070.E18 120-PIECE SET OF ELECTRONIC TOOLS - METAL TOOLBOX
Technical specifications
Attributes
Number of elements
93
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,675.88
excl. VAT
/
Each
£
2,011.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 59191030 RATCHET REPAIR KIT
KNIPEX 002134HLS2 TOOL CASE ROBUST23 START ELECTRO
KNIPEX 002106M APPRENTICE TOOL CASE 515MM
MAKITA P-73075 MAKITA SET - PROFESSIONAL
KNIPEX 002135 TOOL CASE FOR ROBUST 23 ELECTRONICS 370MM
ROTACRAFT RC9400 400 PCE ACCESSORY SET & CASE
ROEBUCK TB107PC-KIT TB107PC-KIT TOOL BAG WITH 107 PC TOOLKIT
FACOM ELECTRONICS SET CM.EL34
FACOM 92 TLS BDY SET CR.CM92
FACOM MOTOR MECHANICS CM.A2
WERA 104650 846/8 COUNTERSINK 3-FLUTE BITS SET 8PC
KNIPEX 002106 APPRENTICE TOOL CASE 515MM
ROEBUCK 5D3I-KIT 5D3I-KIT 5 DRAWER CABINET WITH 3 FOAM INLAYS KIT
FACOM CM.130A TOOLKIT 168-PIECE
FACOM CM.100A CM100A 60 PCE TOOLKIT