Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill Set
MILWAUKEE 4932480157 CONCRETE DRILL BIT SET (5PC)
MILWAUKEE 4932480157 CONCRETE DRILL BIT SET (5PC)
Concrete Drill Set Milwaukee
References
milwaukee:
4932480157
rubix:
395A6386
manufacturer :
4932480157
ean:
4058546404420
Product details
Technical specifications
Product details : MILWAUKEE 4932480157 CONCRETE DRILL BIT SET (5PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.85
excl. VAT
/
Each
£
11.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 853500 SDS-PLUS CONCRETE DRILL BITS SET OF 7
MILWAUKEE 4932492113
BOSCH 2608578738 4PC SDS PLUS-3 MASONRY DRILL SET (5.5 7 8 10MM)
ROEBUCK 788093 CONCRETE SDS PLUS DRILL BITS BOX 5
ROEBUCK 866782 SUPER-PRO CONCRETE DRILL BITS SET OF 5
ROEBUCK 853496 SDS PLUS MULTI DRILL BITS 5 MM PACK OF 3
ROEBUCK 853497 SDS PLUS MULTI DRILL BITS 6 MM PACK OF 3
DEWALT DT6956-QZ EXTREME MASONRY DRILL 5 PIECE SET
MILWAUKEE 4932480158 CONCRETE DRILL BIT SET (8PC)
ROEBUCK 788095 4 5 6 7 8 10 MM MASONARY DRILL BITS
ROEBUCK 853476 CONCRETE DRILL BITS SET OF 5
BOSCH 2.608.588.167 7 PIECE DRILL SET
MILWAUKEE 4932492117 SDS+ M2 SET 2-10PC
MILWAUKEE 4932352833
ARMEG CDD5PCSET 5 PIECE DRY DIAMOND CORE DRILL SET