• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill Set
ARMEG CDD5PCSET 5 PIECE DRY DIAMOND CORE DRILL SET

ARMEG CDD5PCSET 5 PIECE DRY DIAMOND CORE DRILL SET


Dry Diamond Core Drill Set

References
armeg:CDD5PCSET
rubix:2590627
brand logo
brand logo

Product details
Technical specifications

Product details : ARMEG CDD5PCSET 5 PIECE DRY DIAMOND CORE DRILL SET


Technical specifications


Attributes
No attributes to display for this product
£ 170.39 excl. VAT
/ Each
£ 204.47 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 853496 SDS PLUS MULTI DRILL BITS 5 MM PACK OF 3MILWAUKEE 4932480157 CONCRETE DRILL BIT SET (5PC)MILWAUKEE 4932492117 SDS+ M2 SET 2-10PCROEBUCK 853500 SDS-PLUS CONCRETE DRILL BITS SET OF 7MILWAUKEE 4932352833MILWAUKEE 4932480158 CONCRETE DRILL BIT SET (8PC)ROEBUCK 866782 SUPER-PRO CONCRETE DRILL BITS SET OF 5ROEBUCK 853497 SDS PLUS MULTI DRILL BITS 6 MM PACK OF 3BOSCH 2608837138 5PC SDS PLUS-5 MASONRY DRILL SET (5.5 6 7 8 10MM)ROEBUCK 788093 CONCRETE SDS PLUS DRILL BITS BOX 5MILWAUKEE 4932492113ROEBUCK 853476 CONCRETE DRILL BITS SET OF 5BOSCH 2608578738 4PC SDS PLUS-3 MASONRY DRILL SET (5.5 7 8 10MM)DEWALT DT6956-QZ EXTREME MASONRY DRILL 5 PIECE SETBOSCH 2.608.588.167 7 PIECE DRILL SET

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories