CUTLINE SET OF 6 NC SPOTTING DRILLS HSS CO5% 90DEG STD 6 PCE 862090
Set of 6 NC spotting drills - hss co5% 90° - TiN coating
See technical informationSee documentsReferences
Superseded Ref:805846
GISS Cutline:862090
Rubix:862090
EAN:3660338168178


Technical specifications
| Number of elements | 6 |
|---|---|
| Composition | ø3 - ø4 - ø5 - ø6 - ø8 - ø10 |
| Cutting material | hss-co |
Documents
Product details : CUTLINE SET OF 6 NC SPOTTING DRILLS HSS CO5% 90DEG STD 6 PCE 862090
Set of 6 HSS Co5% NC spotting drills 90° tip angle - ISO 10898 - h6
Set composition: Ø3 - Ø4 - Ø5 - Ø6 - Ø8 - Ø10
Resistance to high temperatures
Use: spotting, centring on CNC or conventional machine-tool
Also available per units
Set composition: Ø3 - Ø4 - Ø5 - Ø6 - Ø8 - Ø10
Resistance to high temperatures
Use: spotting, centring on CNC or conventional machine-tool
Also available per units
SET OF NC SPOTTING DRILLS 90° - HSS Co5%
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Composition | ø3 - ø4 - ø5 - ø6 - ø8 - ø10 |
| Cutting material | hss-co |
| Coating | no |
| Tip angle | 90 ° |
Show UNSPSC/ECL@SS
£ 74.02 excl. VAT
/ Each
£ 88.82 incl. VAT
- In stock: Next day delivery