References
Dewalt:DT70753-QZ
Rubix:232A7000
EAN:5054905247058
Product details : DEWALT DT70753-QZ 10 PIECE EXTREME SDS-PLUS MASONRY DRILL SET
Strengths
•TOUGHCASE+ STACKABLE CASE: Versatile, customisable and connectable accessory set system. Cases lock together
MODULAR DESIGN: Connectable case allows multiple sets to be stacked and locked together.\connects to the small, medium, and large tough cases, and fits inside the TSTAK Caddy
TSTAK COMPATIBLE: To hold all your accessory sets in one place. \n(Connects via the large tough case)
CLEAR LID: For quick and easy bit selection
INNER DOVETAIL SYSTEM: Bit bars and accessories can be moved around and customized to your preference
TOUGH CORE: Tapered central core increases stability and durability, reducing breakage. Adds strength and resistance when drilling deep holes with increased side loads. Reduces flexing between the flute and shank, preventing bit fracturing
WEAR MARK: Indicates that the holes you drill are the diameter you need. Ideal for accurate mechanical anchor installation
2-STAGE HELIX: Improves drilling performance. Accelerates the removal of concrete mill from the tip, reducing the working temperature and speeding up drilling
MODULAR DESIGN: Connectable case allows multiple sets to be stacked and locked together.\connects to the small, medium, and large tough cases, and fits inside the TSTAK Caddy
TSTAK COMPATIBLE: To hold all your accessory sets in one place. \n(Connects via the large tough case)
CLEAR LID: For quick and easy bit selection
INNER DOVETAIL SYSTEM: Bit bars and accessories can be moved around and customized to your preference
TOUGH CORE: Tapered central core increases stability and durability, reducing breakage. Adds strength and resistance when drilling deep holes with increased side loads. Reduces flexing between the flute and shank, preventing bit fracturing
WEAR MARK: Indicates that the holes you drill are the diameter you need. Ideal for accurate mechanical anchor installation
2-STAGE HELIX: Improves drilling performance. Accelerates the removal of concrete mill from the tip, reducing the working temperature and speeding up drilling
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 48.54 excl. VAT
/ Each
£ 58.25 incl. VAT
- In stock: Next day delivery
