Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill Set
MILWAUKEE 4932480158 CONCRETE DRILL BIT SET (8PC)
MILWAUKEE 4932480158 CONCRETE DRILL BIT SET (8PC)
Concrete Drill Set Milwaukee
References
milwaukee:
4932480158
rubix:
302A0244
ean:
4058546404437
Product details
Technical specifications
Product details : MILWAUKEE 4932480158 CONCRETE DRILL BIT SET (8PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.07
excl. VAT
/
Each
£
16.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT6956-QZ EXTREME MASONRY DRILL 5 PIECE SET
ROEBUCK 853476 CONCRETE DRILL BITS SET OF 5
BOSCH 2608837138 5PC SDS PLUS-5 MASONRY DRILL SET (5.5 6 7 8 10MM)
ROEBUCK 788093 CONCRETE SDS PLUS DRILL BITS BOX 5
DEWALT DT9702-QZ SDS DRILL 4 PIECE SET
ROEBUCK 853500 SDS-PLUS CONCRETE DRILL BITS SET OF 7
MILWAUKEE 4932492113
ARMEG CDD5PCSET 5 PIECE DRY DIAMOND CORE DRILL SET
ROEBUCK 853496 SDS PLUS MULTI DRILL BITS 5 MM PACK OF 3
MILWAUKEE 4932480157 CONCRETE DRILL BIT SET (5PC)
ROEBUCK 788095 4 5 6 7 8 10 MM MASONARY DRILL BITS
MILWAUKEE 4932352833
BOSCH 2608578738 4PC SDS PLUS-3 MASONRY DRILL SET (5.5 7 8 10MM)
BOSCH 2.608.588.167 7 PIECE DRILL SET
ROEBUCK 866782 SUPER-PRO CONCRETE DRILL BITS SET OF 5