Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
GEDORE DT 2142-008 HEXAGON ALLEN KEY SET 8 PCS
GEDORE DT 2142-008 HEXAGON ALLEN KEY SET 8 PCS
Hexagon Allen Key Set
References
gedore:
DT 2142-008
rubix:
399A5448
manufacturer :
3037371
ean:
4010886950432
Technical specifications
Number of elements
8
Imprint
Hex / Allen
See all Specifications
Product details
Technical specifications
Product details : GEDORE DT 2142-008 HEXAGON ALLEN KEY SET 8 PCS
Strengths
•With 2 hexagons, same size each end
Long blade with ball end
Technical specifications
Attributes
Number of elements
8
Imprint
Hex / Allen
Imprint size
2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.98
excl. VAT
/
Each
£
123.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 022087 950PKL/9SMN HEX KEY SET 1.5-10 L'B/END CHROME PLATED 9PC
WERA 022102 950/9 PKL HEX-PLUS 8 CHROME-PLATED WORKSHOP RACK 10PC
WERA 022210 950 SPKL/9 SM N HF HEX KEY SET 1.5-10 LONG B/END MULTI 9PC
GEDORE H 43 TX-88 CRANKED SOCKET SCREWDRIVER SET
ROEBUCK HEX KEY SET IMPERIAL 9 PIECE
BAHCO BE-9775 HEX KEY SET 5/64-3/16
ROEBUCK 5095535 HEX KEY SET BALLPOINT 1.5-10MM NICKLE PLATED SET OF 9
FACOM TORX KEY SET 89.JP8AL
FACOM SET OF WRENCH 82H.JU7
WERA 021909 950L/9SMN HEX KEY SET 1.5-10 LONG CHROME PLATED 9PC
FACOM EXTRA LONG HEX KEY SET 83S.JP9AL
BRITOOL EXPERT SLEEVE SET OF 7 TRX KEYS E121102
FACOM 83SH.JP9A BALL HEX KEYS SETMM 9 PIECE LONG
GEDORE H 42 CKEL-09 HEXAGON ALLEN KEY SET 9PCS
WERA 133165 950/9 SPKL HEX-PLUS MULTICOLOUR 3 WORKSHOP RACK 10PC