Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Nut splitter
GEDORE 1.26/K-3 NUT SPLITTER SET
GEDORE 1.26/K-3 NUT SPLITTER SET
Set of nut splitters 1.26/K-3
References
gedore:
1.26/K-3
rubix:
399A5556
manufacturer :
2017008
ean:
4036976123722
Product details
Technical specifications
Product details : GEDORE 1.26/K-3 NUT SPLITTER SET
- for nuts from 10 mm (M6) to 36 mm (M24) with spare chisel
- with chisel stop
- in plastic case with Check-Tool insert
Nut splitter set for nuts from 10 mm (M6) to 36 mm (M24) with spare chisel with chisel stop in plastic case with Check-Tool insert
Technical specifications
Attributes
Logistic Weight
2460
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
393.17
excl. VAT
/
Each
£
471.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NUT SPLITTER 289.M8
SYKESPIC 033600V2 NUT SPLITTER VERSION 2
GEDORE NUT SPLITTER 1.26/3 8010030
GEDORE 1.26/2 NUT SPLITTER 8009610 M10-M16
GEDORE 1.26/2 HYD NUT SPLITTER 8009530
DRAPER 3 PIECE NUT SPLITTER SET 55108
FACOM 289.M24 NUT SPLITTER 27 - 36 MM
SYKESPIC 031600V2 NUT SPLITTER - HYDRAULIC
STAHLWILLE NUT SPLITTER 71250011
NUT SPLITTER 289.m18
FACOM 289.J1 NUT SPLITTER FOR NUT SIZES M2 TO M18
289.M22 NUT SPLITTER
SKF REVERSIBLE JAW PULLER TMMR 80F
SKF STRONG BACK PULLER TMBS150E
GEDORE INTERNAL EXTRACTOR 1.30/3