TENGTOOLS TTVG05 POWER GRIP PLIER SET TT1 5 PIECES

TTVG05 POWER GRIP PLIER SET TT1 5 PIECES

See technical informationSee documents

References

Teng Tools:TTVG05
Rubix:169A7988
Manufacturer :TTVG05
EAN:5020385070929
brand logo

Technical specifications

Number of elements5
Type5 pc grip plier set teng tools

Documents

Product details : TENGTOOLS TTVG05 POWER GRIP PLIER SET TT1 5 PIECES


All the most commonly used power grip pliers in one set
Self locking with release lever
With locking nut on adjustment knob for pre-setting, ideal for repeated use
Wire cutter and crimper function
Chrome molybdenum
Organised in a tool tray module size 1 (TT1)
5 PC Grip Plier Set Teng Tools

Technical specifications


Attributes
Number of elements5
Type5 pc grip plier set teng tools
£ 77.18 excl. VAT
/ Each
£ 92.62 incl. VAT
  • Usually arrives within 14 working days