GEDORE TORQUE MULTIPLIERS DVV-13ZG


Torque multiplier Gedore

References
gedore:DVV-13ZG
rubix:2557385
manufacturer :2653389
ean:4010886934555
brand logo
brand logo
Technical specifications
Clamping torque1300 N.m
Weight3 kg
See all Specifications

Product details : GEDORE TORQUE MULTIPLIERS DVV-13ZG


Torque Multiplier Set DREMOPLUS ALU 1300 Nm Particularly suitable for: Industry, construction sites, car and truck garages, agricultural technology Bridge, aircraft and railway construction, shipbuilding, refineries Machinery and plant engineering, maintenance Features: Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections With a single-stage planet gear High-performance aluminium housing With Z-form offset reaction arm of chrome-vanadium steel Can be optionally retrofitted with L-form straight reaction arm - with adjustable reaction arm - of lightweight metal Multiplication at the ratio of 1:5 Guaranteed accuracy: Better than +/- 3 % tolerance For operation in combination with a torque wrench 1 model for a maximum load of around a max. 1300 N·m Also available as set (No. DVV-13ZG) with three different impact sockets - sizes 27, 30, 32 mm Output square with drill hole for impact sockets with safety pin and ring Scope of delivery: Torque Multiplier DREMOPLUS ALU With Z-form offset reaction arm Delivery in sturdy shipping case with foam insert Factory test certificate and setting table Detailed technical information is available on request

Technical specifications


Attributes
Logistic Weight3000 g
Clamping torque1300 N.m
Weight3 kg
Length133 mm
Show UNSPSC/ECL@SS
£ 1,079.85 excl. VAT
/ Each
£ 1,295.82 incl. VAT
  • Usually arrives within 14 working days