Housing locating washer
Inner diameter | 224 mm |
---|---|
Outer diameter | 300 mm |
Width | 18.5 mm |
Logistics dimensions (L x W x H) | 18,5x300x300 mm |
---|---|
Logistic Weight | 4540 g |
Inner diameter | 224 mm |
Outer diameter | 300 mm |
Width | 18.5 mm |
Series | GS812 |
Material | Steel |
Usually arrives within 14 working days