References
SKF:U 228
Rubix:102A6344
Manufacturer :28176
EAN:7316577108722

Product details : SKF BEARING SEATING RING U 228
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x210x210 mm |
|---|---|
| Logistic Weight | 1210 g |
| Inner diameter | 170 mm |
| Outer diameter | 210 mm |
| Width | 17 mm |
| Thickness | 17 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 271.82 excl. VAT
/ Each
£ 326.18 incl. VAT
- Usually arrives within 14 working days
