ROEBUCK CHISEL LENGTH 350MM 845646


Cross point chisel

References
roebuck:845646
rubix:209A8255
ean:3660338080555
Chisel Length mm 350
brand logo
Technical specifications
Length350 mm
Width18 mm

Product details : ROEBUCK CHISEL LENGTH 350MM 845646


Standard : DIN 7255
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC HardnessStriking heads with a hardness of 36-46 HRC to avoid splintering.
German made.

Strengths

Great strength thanks to thermal core treatment on the entire length.

Technical specifications


Attributes
Length350 mm
Width18 mm
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
  • Usually arrives within 14 working days