Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584612 DIA PROGRESSOR HOLESAW 14MM
BOSCH 2608584612 DIA PROGRESSOR HOLESAW 14MM
Progressor Power change hole saw
References
bosch:
2608584612
rubix:
2575659
manufacturer :
2 608 584 612
ean:
3165140262125
Technical specifications
Diameter
14
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584612 DIA PROGRESSOR HOLESAW 14MM
HSS Bimetal hole saw with 8% cobalt for extreme strength and long service life. Progressive toothing for excellent bite and rapid chip ejection. Power Change" quick-clamping system.
Technical specifications
Attributes
Logistic Weight
60
g
Packaged dimensions (D x W x H)
157
x
48
x
30
mm
Package weight
60
g
Diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.14
excl. VAT
/
Each
£
15.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3832-24 HOLESAW CARB TIPPED 24MM IP
BAHCO 3830-152-VIP HOLESAW BIM 152MM IP
BOSCH 2608580317 67MM DIA DIAMOND HOLESAW
LENOX 3009820MMHS T2 BI-METAL HOLE SAW 20MM
BOSCH 2608584117 BI-METAL COBALT HOLESAW 51MM
LENOX 3006666L T2 BI-METAL HOLE SAW 105MM
LENOX 10507826 DIAMOND HOLE SAW 25MM
BOSCH 2608580306 DIAMOND HOLESAW 32MM
IRWIN 10504172 BI-METAL HOLESAW 30MM
MILWAUKEE 49223079 HOLE DOZER WITH CARBIDE TEETH SAW KIT (9PC)
BOSCH 2608584624 DIA PROGRESSOR HOLESAW 32MM
STARRETT FCH2532 20MM FAST CUT HOLESAW
LENOX 3003030L T2 BI-METAL HOLE SAW 48MM
BAHCO 3832-64 HOLESAW CARB TIPPED 64MM IP
STARRETT FCH0412 114MM FAST CUT HOLESAW