Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 200MM
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 200MM
3/4" extensions
References
expert:
E113823
rubix:
2014772
ean:
3258951138236
Technical specifications
Square drive adapter
3/4
''
Length
400
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT EXTENSION BAR 3/4 INCH 200MM
- ISO 3316 - DIN 3123 - ISO 1174-1
- Finish: matt chrome.
- Chrome vanadium steel.
- For manual use.
features:
EAN: 3258951138236
d1 [mm]: 35.5
d2 [mm]: 25
L [mm]: 400
Packaging: 1
Presentation: Full Polish
[g]: 1130
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.24
excl. VAT
/
Each
£
41.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 3/8 INCH EXT 75MM
GEDORE 1/4DR 148MM EXTENBAR 2090-6
"FACOM AXS.L 1/2"" WRENCH"
STAHLWILLE 58290080 7370/80 SHELL ADAPTOR
"FACOM AXS.LPB EXTENSION WRENCH 1/2"""
GEDORE 97MMX1/4- EXT 2090-4
GEDORE 400MM 1DR EXTENSION 2190-16
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
STAHLWILLE 11010006 405 EXTENSION BAR 1/4 INCH DRIVE 4 LONG 100MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 125MM J.210
ROEBUCK EXTENSION 1/4 INCH DRIVE 100MM 4
STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 4 LONG 100MM
GEDORE 3090 5IN EXTENSION
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM