Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
1/2" extensions
References
expert:
E117260
rubix:
2014613
ean:
3258951172605
Technical specifications
Square drive adapter
1/2
''
Length
130
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
- ISO 3315 - DIN 3122 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951172605
d1 [mm]: 22.5
d2 [mm]: 12.7
h [mm]: 17
L [mm]: 130
Packaging: 1
Presentation: Full Polish
[g]: 220
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.57
excl. VAT
/
Each
£
9.08
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
ROEBUCK EXTENSION 1/4 INCH DRIVE 50MM
"WERA 003527 8794A EXTENSION WOBBLE 1/4"" DRIVE/56MM ZYKLOP"
STAHLWILLE 11010006 405 EXTENSION BAR 1/4 INCH DRIVE 4 LONG 100MM
ROEBUCK EXTENSION 3/8 INCH DRIVE 150MM
GEDORE 1/4 EXTENSION55MM 2090-2
STAHLWILLE 1/4 EXTENSION BAR FLEXIBLE 6 STAHLWILLE
BRITOOL EXPERT EXTENSION BAR 1/2 INCH DRIVE 75 MM
STAHLWILLE 12040000 EXTENSION BAR 3/8 INCH DRIVE
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
1/2 SPECIAL EXTENSION
ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10
STAHLWILLE 13010005 509W EXTENSION 1/2 INCH DRIVE 2 WOBBLE