Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM 12MM
ROEBUCK HEX WRENCH LONG ARM 12MM
Long arm hexagon keys - black phosphate - metric
References
roebuck:
4971633
rubix:
102149
ean:
3660338515903
Technical specifications
Imprint
Hex / Allen
Imprint size
12 mm
Length
262
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM 12MM
Standard: ISO 2936L
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
12 mm
Length
262
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.35
excl. VAT
/
Each
£
6.42
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
FACOM HEX KEY 83SH.5/16
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 24MM
ROEBUCK T HANDLE TORX KEY WRENCH T10 X 125MM
WERA 024167 967L TORX KEY HF TX30/122 LONG BLACKLASER
ROEBUCK BALL HEX WRENCH LONG ARM 5MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 14MM
FACOM 84TZSA.7 7MM P SHAPED HEX KEY METRIC BALL
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
FACOM HEXAGONAL KEY 82H.5
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 1.5MM
FACOM 2.5MM LONG BALL HEX 83SH.2.5
"STAHLWILLE 43560005 5/64"" OFFSET SCREWDRIVER 50MM"
ROEBUCK HEX WRENCH SHORT ARM 1/4 INCH
ROEBUCK HEX WRENCH SET FOLD UP 3/32-3/8 INCH
WERA 133155 950PKS HEX KEY 5.0/90 SHORT BALLEND CHROME PLATED