References
Facom:89S.40
Rubix:1235994
EAN:3148511269800



Product details : FACOM TORX KEY 89S.40
89S - Long Torx® male Allen keys - spherical head
-compliant with TORX® specifications.
- The spherical head allows articulation of up to 20°, for difficult-to-access places.
- Presentation: burnished.
-compliant with TORX® specifications.
- The spherical head allows articulation of up to 20°, for difficult-to-access places.
- Presentation: burnished.
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Packaged dimensions (D x W x H) | 130x35x10 mm |
| Package weight | 44 g |
| Imprint | torx profile |
| Imprint size | 40 |
| Length | 131 mm |
| Finishing | burnished |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- Delivery usually within ( 14 ) days
