ROEBUCK HEX WRENCH SHORT ARM 2.5MM
Short arm hexagon keys - black phosphate - metric
See technical informationSee documentsReferences
Superseded Ref:5095492
Roebuck:4971606
Rubix:102102
EAN:3660338515644

Documents
Product details : ROEBUCK HEX WRENCH SHORT ARM 2.5MM
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2,5 mm |
| Length | 58.5 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 0.09 excl. VAT
/ Each
£ 0.11 incl. VAT
- In stock: Next day delivery
