WERA 022701 3950PKL HEX KEY 2.0/101 LONG BALLEND STAINLESS


3950 PKL L-Key

References
wera:05022701001
rubix:2527305
ean:4013288111272
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size2 mm

Product details : WERA 022701 3950PKL HEX KEY 2.0/101 LONG BALLEND STAINLESS


High quality L-keys out of stainless steel for hexagonal socket screws by Wera. Stainless steel prevents the formation of extraneous rust. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. Hexagonal ballpoint end on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling “round the corner" screwdriving.

Strengths

L-keys for hexagonal socket screws
Hex-Plus allows socket head screws to live longer
Stainless L-keys prevent extraneous rust on stainless screws
Hexagonal ballpoint on the long arm
Metric

Technical specifications


Attributes
ImprintHex / Allen
Imprint size2 mm
Show UNSPSC/ECL@SS
£ 3.93 excl. VAT
/ Each
£ 4.72 incl. VAT
  • In stock: Next day delivery