Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM 12MM 250-120-01-42033
ROEBUCK HEX WRENCH SHORT ARM 12MM 250-120-01-42033
Short arm hexagon keys - black phosphate - metric
References
roebuck:
4971614
rubix:
102110
ean:
3660338515729
Technical specifications
Imprint
Hex / Allen
Imprint size
12 mm
Length
137
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM 12MM 250-120-01-42033
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
12 mm
Length
137
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.90
excl. VAT
/
Each
£
3.48
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Check our products from related categories
WERA 022704 3950PKL HEX KEY 4.0/137 LONG BALLEND STAINLESS
WERA 022614 950SPKL MULTICOLOUR HEX KEY 8.0/195 LONG B/END BLACKLASER
ROEBUCK 220-210-02-42033 T HANDLE HEX KEY WRENCH 2.0MM
FACOM 84TZA.8 8MM P SHAPED HEX KEY
FACOM 89TXA.8 TORX 8 P SHAPED HEX KEY
FACOM HEXAGONAL KEY 82H.7/32
ROEBUCK HEX WRENCH SHORT ARM 7/32 INCH
FACOM 84TZA.10 10MM P SHAPED HEX KEY METRIC HEX
FACOM HEXAGONAL KEY 83H.19
FACOM 84TCD.3 HEXAGON KEY SLIDING T-DRIVER
FACOM HEXAGONAL KEY 82H.23
ROEBUCK BALL HEX WRENCH LONG ARM 8MM
FACOM HEXAGONAL KEY 83H.11
ROEBUCK HEX WRENCH SHORT ARM 3/8 INCH
WERA 024166 967L TORX KEY HF TX27/112 LONG BLACKLASER