WERA 022614 950SPKL MULTICOLOUR HEX KEY 8.0/195 LONG B/END BLACKLASER
L-Key
See technical informationSee documentsReferences
Wera:05022614001
Rubix:169A9704
Manufacturer :05022614001
EAN:4013288167903
Documents
Product details : WERA 022614 950SPKL MULTICOLOUR HEX KEY 8.0/195 LONG B/END BLACKLASER
Premium Wera L-key with colour-coded, convenient hose sleeve, which makes the tool easily accessible and the ergonomic and comfortable handle is easy on the hands even at low temperatures. The Hex Plus profile offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. The ball on the long arm allows safe working even in difficult installation positions. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick access.
Strengths
•L-keys for hexagonal socket screws
Hex-Plus allows socket head screws to live longer
Colour coded, easy-to-grip plastic sleeve, even at low temperatures
Hexagonal ballpoint on the long arm
Wear-resistant size marking
Hex-Plus allows socket head screws to live longer
Colour coded, easy-to-grip plastic sleeve, even at low temperatures
Hexagonal ballpoint on the long arm
Wear-resistant size marking
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 8 mm |
| Length | 195 mm |
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
- Delivery usually within ( 5 ) days





