Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK 220-210-02-42033 T HANDLE HEX KEY WRENCH 2.0MM
ROEBUCK 220-210-02-42033 T HANDLE HEX KEY WRENCH 2.0MM
L-key Unbranded
References
unbranded:
220-210-02-42033
rubix:
1326239
Product details
Technical specifications
Product details : ROEBUCK 220-210-02-42033 T HANDLE HEX KEY WRENCH 2.0MM
With ergonomic formed 'T' handle. High power transmission.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.94
excl. VAT
/
Each
£
2.33
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM 83H.17 17MM LONG HEX KEY 83H17
FACOM 16MM LONG ARM HEX KEY 83H.16
FACOM HEXAGONAL KEY 89.15
ROEBUCK HEX WRENCH SHORT ARM 2.5MM
FACOM 1/4 LONG BALL HEX 83SH.1/4
FACOM 84TCD.4 HEXAGON KEY SLIDING T-DRIVER
GEDORE 5MMVDE INHEX SOCKET VDE IN 19 5
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 12MM
FACOM T HANDLE KEY 84TZSA.5
FACOM HEXAGONAL KEY 82H.1/4
ROEBUCK HEX WRENCH LONG ARM 12MM
FACOM HEXAGONAL KEY 82H.5
WERA 021625 950L HEX KEY 5.0/160 LONG CHROME PLATED
FACOM P SHAPED 2.5MM KEY 84TZA.2.5
WERA 021015 950 HEX KEY 2.5/56 SHORT CHROME PLATED