Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
"STAHLWILLE 10759.A.2.1/16 OFFSET SCREWDRIVER 1/16"""
"STAHLWILLE 10759.A.2.1/16 OFFSET SCREWDRIVER 1/16"""
L-key Stahlwille
References
stahlwille:
43564004
rubix:
80176716
ean:
4018754085101
Technical specifications
Imprint
Hex / Allen
Imprint size
1/16 in
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : "STAHLWILLE 10759.A.2.1/16 OFFSET SCREWDRIVER 1/16"""
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
45
x
113
mm
Logistic Weight
8
g
Imprint
Hex / Allen
Imprint size
1/16 in
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.88
excl. VAT
/
Each
£
5.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 89TXA.40 TORX 40 P SHAPED HEX KEY
GEDORE 22MM ALLEN KEY 42 22
ROEBUCK BALL HEX WRENCH LONG ARM 3/16 INCH
FACOM 84TZA.8 8MM P SHAPED HEX KEY
GEDORE 4MM BALL END HEX KEY 42 KEL 4
WERA 024354 967SPKL BO MULTICOLOUR TORX KEY TX20/96 BALLEND BLACKLASER
WERA 022067 950PKL HEX KEY 12.0/248 LONG BALLEND CHROME PLATED
GEDORE HEX SOCKET 8MM 1669583 DTT 42 8
ROEBUCK T HANDLE TORX KEY WRENCH T10 X 125MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 4MM
FACOM HEX KEY 83SH.5/32
FACOM 84TZ.8SLS T-HANDLE METRIC HEX KEY 8MM - SAFETY LOCK SYSTEM
FACOM 84TZA.6 6MM P SHAPED HEX KEY METRIC
FACOM HEXAGONAL KEY 89.55
FACOM HEXAGONAL KEY 83H.11