Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 42 2 HEXAGON SOCKET KEY
GEDORE 42 2 HEXAGON SOCKET KEY
Pin face wrench angled 42
References
gedore:
42 2
rubix:
399A5359
manufacturer :
6340340
ean:
4010886634035
Technical specifications
Imprint
Hex / Allen
Imprint size
2mm
Length
52
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 42 2 HEXAGON SOCKET KEY
Hexagon Allen key 2 mm (5/64") Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
2mm
Length
52
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.88
excl. VAT
/
Each
£
1.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 43270020 10771.T.20-T20 TORX KEY WRENCH 148MM
FACOM HEXAGONAL KEY 82H.3/8
FACOM 2.0MM HEX KEY LONG BALL 83SH.2
BAHCO 1996M-2.5 SCRWD OFFSET 1996M HEX BALL END 2.5
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2MM
WERA 024166 967L TORX KEY HF TX27/112 LONG BLACKLASER
WERA 024162 967L TORX KEY HF TX8/76 LONG BLACKLASER
WERA 024001 967 TORX KEY TX6/42 SHORT BLACKLASER
WERA 022701 3950PKL HEX KEY 2.0/101 LONG BALLEND STAINLESS
ROEBUCK DW3 UNIVERSAL DRUM OPENER NON-SPARKING
FACOM TORX KEY 89S.25
BAHCO 1.5MM BALL END HEX KEY 1996M-1.5
ROEBUCK TORX KEY TX10
FACOM HEXAGONAL KEY 83SH.3/32
FACOM HEXAGONAL KEY 83.3AVSE