ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 8 X 175MM


Hex key wrench with ball point chrome plated black tip

References
roebuck:5095562
rubix:2521777
brand logo
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size8 mm
Length175 mm
See all Specifications

Product details : ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 8 X 175MM


Black phosphate T-wrench with spherical head.
Chrome-vanadium hardened steel.
Imprints: Hex and spherical head.
Ergonomic handle for optimal user comfort.
Hole for storage in the workshop.
brand logo

Technical specifications


Attributes
ImprintHex / Allen
Imprint size8 mm
Length175 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
  • Usually arrives within 14 working days