Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 6MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 6MM
Short arm hexagon keys - nickel plated - metric
References
roebuck:
5095496
rubix:
2525624
ean:
3660338517310
Technical specifications
Imprint
Hex / Allen
Imprint size
6 mm
Length
96
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 6MM
Standard: ISO 2936
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6 mm
Length
96
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.54
excl. VAT
/
Each
£
0.65
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
ITL 02760 1000V INSULATED 3MM LIGHT T HANDLE HEX DRIVER
GEDORE 42 9 M9 AF ALLEN KEY 6341150
FACOM HEXAGONAL KEY 82H.27
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 5MM
ROEBUCK BALL HEX WRENCH LONG ARM 5/16 INCH
GEDORE HEX SOCKET 5MM 1669567 DTT 42 5
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 12MM
BAHCO 1995TORX/11T SCREWDR SET OFFSET TORX 11PCS
WERA 024163 967L TORX KEY HF TX15/90 LONG BLACKLASER
FACOM HEX KEY 83SH.5/32
WERA 027103 950PKL BM HEX KEY 2.5/112 LONG BALLEND BLACKLASER
ROEBUCK HEX SET FOLDED BALLPOINT 2.5-10MM
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 5 X 150MM
FACOM 89TXA.25 TORX 25 P SHAPED HEX KEY
FACOM HEXAGONAL KEY 83H.7