ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 5 X 150MM


Hex key wrench with ball point chrome plated black tip

References
roebuck:5095560
rubix:2521775
ean:3660338517747
brand logo
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size5 mm
Length150 mm
See all Specifications

Product details : ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 5 X 150MM


Black phosphate T-wrench with spherical head.
Chrome-vanadium hardened steel.
Imprints: Hex and spherical head.
Ergonomic handle for optimal user comfort.
Hole for storage in the workshop.
brand logo

Technical specifications


Attributes
ImprintHex / Allen
Imprint size5 mm
Length150 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
  • In stock: Next day delivery