References
Facom:82H.27
Rubix:1235554
EAN:3148511232415



Product details : FACOM HEXAGONAL KEY 82H.27
82H- Short metric male Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 1776 g |
|---|---|
| Packaged dimensions (D x W x H) | 285x130x35 mm |
| Package weight | 1776 g |
| Imprint | hex / allen |
| Imprint size | 27 |
| Length | 250 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 33.13 excl. VAT
/ Each
£ 39.76 incl. VAT
- Delivery usually within ( 14 ) days
