KNIPEX 7711115 DIAGONAL CUTTING NIPPERS 115MM
Side-cutting pliers for electronics
See technical informationReferences
Knipex:77 11 115
Rubix:388A3662
EAN:4003773018629

Product details : KNIPEX 7711115 DIAGONAL CUTTING NIPPERS 115MM
Round head, with bevel and lead catcher - no uncontrolled loss of cut wire ends. Cutting edge hardness approx. 62 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x61x12 mm |
|---|---|
| Nose shape | side-cutting |
| Length | 111 mm |
| Weight | 55 g |
| Length of noses | 14 mm |
Show UNSPSC/ECL@SS
£ 41.83 excl. VAT
/ Each
£ 50.20 incl. VAT
- Delivery usually within ( 14 ) days





