KNIPEX 7406180 DIAGONAL CUTTING NIPPERS 180MM

High Leverage Diagonal Cutter

See technical information

References

Knipex:74 06 180
Rubix:010254
EAN:4003773022985
brand logo

Technical specifications

Nose shapediagonal
Length180 mm
Weight280 g
See all Specifications

Product details : KNIPEX 7406180 DIAGONAL CUTTING NIPPERS 180MM


74 06 180 High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire.
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 2.7 mm
  • Cutting capacities piano wire (diameter): Ø 2.2 mm
  • VDE tested: yes  
  • With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)185x57x30 mm
    Nose shapediagonal
    Length180 mm
    Weight280 g
    Cutting capacity3.8 mm
    £ 41.17 excl. VAT
    / Each
    £ 49.40 incl. VAT
    • In stock: Next day delivery