Thrust ball bearing SKF 225147 M, Inner diameter: 25 mm | Outer diameter: 58 mm | Width: 29.808 mm
Single Driection Thrust Ball Bearing
See technical informationReferences
SKF:225147 M
Rubix:266A6378
Manufacturer :35496
EAN:7316577007568

Product details : SKF 225147 M THRUST BALL BEARING
Ball bearing Thrust Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,81x58x58 mm |
|---|---|
| Logistic Weight | 454 g |
| Inner diameter | 25 mm |
| Outer diameter | 58 mm |
| Width | 29.808 mm |
| Type of bearing | simple effect |
| Series | 225 |
| Material | bearing steel |
| Cage | brass |
| Weight | 0.454 kg |
| Thickness | 29.808 mm |
| Reference speed | 3200 rpm |
| Precision | normal (iso p0/pn2 / abec 1) |
| Basic dynamic load, axial - Ca | 65000 N |
Show UNSPSC/ECL@SS
£ 116.73 excl. VAT
/ Each
£ 140.08 incl. VAT
- Delivery usually within ( 3 ) days
