Thrust ball bearing FAG 52209, Inner diameter: 35 mm | Outer diameter: 73 mm | Width: 37 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:52209
Rubix:229A0036
Manufacturer :0190069420000
EAN:4012801162654

Product details : FAG 52209 THRUST BALL BEARING 190069420000
Axial deep groove ball bearing 522, double direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x73x73 mm |
|---|---|
| Logistic Weight | 620 g |
| Inner diameter | 35 mm |
| Outer diameter | 73 mm |
| Width | 37 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | steel |
| Cage | steel |
| Weight | 0.58 kg |
| Thickness | 9 mm |
| Reference speed | 6500 rpm |
| Sealing | open (no seals) |
| Basic dynamic load, axial - Ca | 39000 N |
Show UNSPSC/ECL@SS
£ 51.57 excl. VAT
/ Each
£ 61.88 incl. VAT
- Delivery usually within ( 7 ) days
